Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Galvanized Steel Remote Chiller, 29.5GPH Er301

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Elkay Galvanized Steel Remote Chiller, 29.5GPH Er301

Item #: WBB384074

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,825.00 Save up to 43%
Qty Price
1-2 $1,684.00 ea.
3+ $1,618.00 ea.
Product Information
Customer Review
Product Q&A
Elkay Remote Chiller, ER301
ER30 CHILLER

  • Mount
  • Flow Rate: 30 GPH
  • Galvanized Steel
Remote type, electric refrigerated, water chiller unit. Chilling capacity of 29. 5 gallons per hour of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Compact, highly efficient water chiller units are designed for use where large quantity of chilled water is required. May be located in a service area to serve up to three remote outlets(within 15 feet of chiller recommended). Recommended for photo-processing, medical or experimental laboratories and a pre-cooler for beverage dispensing. No Lead Design. ANSI/NSF 61 Certified. Rust-resistant, galvanized steel cabinet. This chiller is provided with a plastic drain plug which incorporates an o-ring seal. This fitting is designed for potable water applications and should be replaced with a suitable fitting if chiller is used with more aggressive liquids. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

Product Specifications

    • AMPS16
    • BRANDElkay
    • FILTER--
    • GALLONS PER HOUR29.5
    • INSTALLATION TYPE--
    • MANUFACTURERS PART NUMBERER301
    • NUMBER OF STATIONS--
    • REFRIGERATEDYes
    • VOLTAGE115
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed