Elkay Soft Sides ADA Water Fountain, Stainless Steel, VR Bubbler, Wall Hung, EDFPVR214C

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Elkay Soft Sides ADA Water Fountain, Stainless Steel, VR Bubbler, Wall Hung, EDFPVR214C

Item #: WBB190541

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,099.00 Save up to 38%
Qty Price
1-2 $717.00 ea.
3+ $681.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elkay - SOFT SIDE HEAVY DUTY FOUNTAINS - EDFPVR214C

This wall mounted drinking fountain is constructed of #18 gauge type 304 stainless steel, polished with a satin finish. The unit is built with a contoured basin to minimize splashing, and exclusive Flexi-Guard safety bubbler to prevent accidental mouth injuries. The unit is keyed in place to prevent rotation, and easy to operate through a fully functional, vandal resistant push-button. The fountain is complete with patented valve and in-line flow regulator to provide stream from 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFPVR214C
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES18-3/4
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES6-1/2
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFPVR214C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE--
    • WALL PLATEYes
    • WIDTH INCHES12-1/8
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!