Elkay Swirlflo ADA Water Fountain, Stainless, VR Bubbler, Access Panel, Wall Hung, EDFPBWMV114C
See all 12 items in product family

Elkay Swirlflo ADA Water Fountain, Stainless, VR Bubbler, Access Panel, Wall Hung, EDFPBWMV114C

Item #: WBB190527

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,973.00 Save up to 37%
Qty Price
1-2 $1,303.00 ea.
3+ $1,251.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SWIRLFLO ADA COOLERS - EDFPBWMV114C

This wall mounted drinking fountain basin is constructed of #18 gauge type 304 stainless steel, polished to a lustrous satin finish, and utilizes #16 gauge type 304 tubular stainless steel support arm which is integrated into the basin. It's contoured basin minimizes splashing, while the exclusive Flexi-Guard safety bubbler prevents accidental mouth injuries. Patented valve and in-line flow regulator keeps a constant stream of 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELYes
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFPBWMV114C
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • CONSTRUCTION16 Ga. Stainless Steel
    • DEPTH INCHES18-3/8
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES21-15/16
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFPBWMV114C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES19-3/4
    • FOR OUTDOOR USENo
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
54.145.232.99:25