Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Deluxe Floor Water Cooler, Efa8lp1z

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Elkay Deluxe Floor Water Cooler, Efa8lp1z

Item #: WBB384117

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,430.00 Save up to 31%
Qty Price
1-2 $1,022.00 ea.
3+ $980.00 ea.
Product Information
Customer Review
Product Q&A
Elkay Deluxe Floor Cooler, EFA8LP1Z
FLOOR MODEL

  • Floor Mount
  • Flow Rate: 7.6 GPH
  • Light Gray Granite
Self-contained, electric refrigerated, floor model water cooler. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Non-pressurized tank system is standard. Non-pressurized water tank is located after bubbler valve, so that tank is subject to line pressure only when valve button is pressed. No lead design. This water cooler complies with the lead-free definition in the Safe Drinking Water Act of 1986 and Lead Contamination Control Act of 1988. Hermetically sealed, reciprocating type, 115V, 60 Hertz single phase motor. Sealed-in lifetime oil supply. Equipped with electric cord and three prong molded rubber plug. Removable front panel offers easy accessibility to interior. Cabinet design allows for flush to wall mounting or free standing. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS5
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES14-1/2
    • FILTERNo
    • FOOT PEDALYes
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR8
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES41-1/2
    • HERTZ60
    • INSTALLATION TYPEFloor
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREFA8LP1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • TYPEAir Cooled
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WEIGHT LBS82
    • WIDTH INCHES18
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!