Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Water Coolers - Recessed (36)
Remove
Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K
Remove

      Items
Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K


Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K
Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB190457
List Price $2,874.00    Save 26%
Price: $2,128.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Elkay - WALL MOUNT FULLY RECESSED COOLERS - EFRCM8K

This fully recessed wall-type refrigerated water cooler comes complete with a stainless steel louvered ventilating grill. It contains a hermetically sealed tube-tank cooling unit in the undersection, complete with Flexi-Guard safety bubbler and control push button which is located on the front. The unit's patented in-line flow valve regulator provides a constant stream from 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

.
Product Specifications
ACCESS PANEL No
ADA CERTIFIED No
AMPS 4.5
ANSI CERTIFIED Yes
BASE MODEL NUMBER EFRCM8K
BRAND Elkay
COLOR FINISH Stainless Steel
DEPTH INCHES 11-3/4
FILTER No
FOOT PEDAL No
FREEZE/FROST RESISTANT No
GALLONS PER HOUR 8
GLASS FILLER No
HANDS FREE OPERATION No
HAWS CROSS REFERENCE HFRS8
HEIGHT INCHES 54-1/4
HERTZ 60
INSTALLATION TYPE Recessed
LOUVER SCREEN No
MANUFACTURERS PART NUMBER EFRCM8K
NSF CERTIFIED Yes
NUMBER OF STATIONS 1
REFRIGERATED Yes
VANDAL RESISTANT BUBBLER No
VOLTAGE 115
WALL PLATE No
WIDTH INCHES 19


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Elkay Simulated Semi-Recessed Water Cooler, Light Gray Granite, 115V, 60Hz, 4.8 Amps, ESWA8L1Z

Elkay Simulated Semi-Recessed Water Cooler, Light Gray Granite, 115V, 60Hz, 4.8 Amps, ESWA8L1Z

From $1,050.00
More Info
Add to Cart
Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K

Elkay Wall Mount Fully Recessed Water Cooler, Stainless Steel, 115V, 60Hz, 4.5 Amps, EFRCM8K

From $2,128.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)