Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay ADA Barrier Free Water Cooler, Ezstl8sfc

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Elkay ADA Barrier Free Water Cooler, Ezstl8sfc

Item #: WBB384070

Sold By: globalindustrial.com

Out of stock, expected on or around 12/26/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,540.00 Save up to 32%
Qty Price
1-2 $1,102.00 ea.
3+ $1,047.00 ea.
Product Information
Product Q&A
Elkay ADA Barrier Free Cooler, EZSTL8SFC
T/L ADA PREP FOR G/F

  • Wall Mount
  • Flow Rate: 8 GPH
  • Stainless Steel
Self-contained, wall hung electric refrigerated water cooler. Chilling capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. All models have a hooded stream projector with Easy-Touch Controls that require less than 3 pounds of force to activate commercial-grade solenoid based flow control. Patented valve with built-in flow regulator provide constant stream from 20 to 105 psi water pressure. Bubbler orifice fully protected to meet all sanitary codes. NOTE: Minimum 40 psi supply line pressure required in special circumstances where both sides of bi-level are in use simultaneously to ensure adequate stream height. Does not apply to nonrefrigerated units. This model cooler consists of a refrigerated lower unit which requires a water supply, drain outlet and electrical supply. ADA Compliant. No lead design. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

  • ACCESS PANELNo
  • COOLER/FOUNTAIN ACTIVATIONPush Bar
  • ADA CERTIFIEDYes
  • AMPS5
  • ANSI CERTIFIEDYes
  • BRANDElkay
  • COLOR FINISHStainless Steel
  • DEPTH INCHES19
  • FILTERNo
  • FOOT PEDALNo
  • FREEZE/FROST RESISTANTNo
  • GALLONS PER HOUR8
  • GLASS FILLEROptional
  • HANDS FREE OPERATIONNo
  • HEIGHT INCHES25-5/16
  • HERTZ60
  • INSTALLATION TYPEWall
  • LOUVER SCREENNo
  • MANUFACTURERS PART NUMBEREZSTL8SFC
  • NSF CERTIFIEDYes
  • NUMBER OF STATIONS2 (Reversible)
  • REFRIGERATEDYes
  • STYLEBarrier Free
  • VANDAL RESISTANT BUBBLERNo
  • VOLTAGE115
  • WALL PLATENo
  • WEIGHT LBS88
  • WIDTH INCHES36-3/4
  • FOR OUTDOOR USENo

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.