Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Water Coolers - Wall (387)
Remove
Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC
Remove

      Items
Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC


Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC
Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB190408
List Price $1,716.00    Save 30%
Price: $1,195.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC Elkay & Halsey 3000 Gallon Water Sentry Replacement Filter, 51300C        
 
select
   

Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 2 Station, LZSTLVR8SC

Elkay & Halsey 3000 Gallon Water Sentry Replacement Filter, 51300C

   
Total for 2 items is $1,276.95

Product Information
Product Q&A
Write A Review

Elkay - ADA VANDAL RESISTANT COOLERS - LZSTLVR8SC

This self contained electrically refrigerated wall hung water cooler has a chilling capacity of 50 degree (f) drinking water. It's non-pressurized tank system is standard, and is located after the bubbler valve so that the tank is subject to in line pressure only when valve button is pressed. Unit is operated by self-closing Easy-Touch controls which require less than 3 pounds of force to activate.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE
Click for ADA Water Filtered Cooler, Stainless Steel, VR Bubbler, 2 Station Specification Sheet
Product Specifications
ACCESS PANEL No
ACTIVATION Push Bar
ADA CERTIFIED Yes
AMPS 5
ANSI CERTIFIED Yes
BRAND Elkay
COLOR FINISH Stainless Steel
DEPTH INCHES 19
FILTER Yes
FOOT PEDAL No
FREEZE/FROST RESISTANT No
GALLONS PER HOUR 8
GLASS FILLER No
HANDS FREE OPERATION No
HEIGHT INCHES 25-5/16
HERTZ 60
INSTALLATION TYPE Wall
LOUVER SCREEN No
MANUFACTURERS PART NUMBER LZSTLVR8SC
NSF CERTIFIED Yes
NUMBER OF STATIONS 2 (Lower On Right)
REFRIGERATED Yes
STYLE Barrier Free
VANDAL RESISTANT BUBBLER Yes
VOLTAGE 115
WALL PLATE No
WIDTH INCHES 36-3/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Elkay 1500 Gallon Replacement Filter Cartridge, 51299C

Elkay 1500 Gallon Replacement Filter Cartridge, 51299C

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)