Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Deluxe Wall Mount Water Cooler, Ewtla16lfk

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Elkay Deluxe Wall Mount Water Cooler, Ewtla16lfk

Item #: WBB384042

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,161.00 Save up to 19%
Qty Price
1-2
$1,819.00 ea.
3+ $1,746.00 ea.

Frequently Purchased Together

OUT OF STOCK.
Product Information
Product Q&A
Elkay Deluxe Wall Mount Cooler, EWTLA16LFK
TWO-LEVEL DELUXE, GF PREP

  • Wall Mount
  • Flow Rate: 15.5 GPH
  • Light Gray Granite
Capacity of 50°F drinking water based upon 80°F inlet water and 90°F ambient. NOTE: Minimum 40 psi supply line pressure required in special circumstances where both sides of bi-level are in use simultaneously to ensure adequate stream height. Does not apply to non-refrigerated units. No lead design. Hermetically sealed, 115 Volt, 60 Hertz single phase motor. Sealed-in lifetime oil supply. Equipped with electric cord and three prong molded rubber plug. Removable front panel offers easy accessibility to interior. Cabinet design allows for flush to wall mounting. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • ADA CERTIFIEDNo
    • AMPS6.5
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES14-1/2
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR15.5
    • GLASS FILLEROptional
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES27-1/2
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREWTLA16LFK
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Left)
    • REFRIGERATEDYes
    • STYLEStandard Wall Mount
    • TYPEBi-Level Reverse
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WEIGHT LBS110
    • WIDTH INCHES36
    • FOR OUTDOOR USENo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.