Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Wall Mount ADA Water Cooler, Emabfvr8s

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Elkay Wall Mount ADA Water Cooler, Emabfvr8s

Item #: WBB384153

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $935.00 Save up to 27%
Qty Price
1-2 $711.00 ea.
3+ $683.00 ea.
Product Information
Customer Review
Product Q&A
Elkay Wall Mount ADA Cooler, EMABFVR8S
BAR FREE SINGLE VR 8 GL

  • Wall Mount
  • Flow Rate: 8 GPH
Self-contained, wall hung electric refrigerated, water cooler. Capacity 8. 0 GPH of 50°F drinking water, based upon 80°Finlet water and 90°F ambient. All models have a hooded stream projector with self closing push bars on front and both right and left sides. Patented valve with built-in flow regulator provide constant stream from20 to 105 psi (138 to 724 KPa) water pressure. Bubbler orifice fully protected to meet all sanitary codes. Non-pressurized cooling tank is standard. Non-pressurized water tank is located after bubbler valve, so that the tank is subject to line pressure only when push bar is pressed. ADA Compliant. No Lead Design. NSF/ANSI 61 Certified. Hermetically sealed, reciprocating type,120 Volt/60 Hz, single phase motor. Sealed-in lifetime oil supply. Equipped with electric cord and three prong molded rubber plug. Cabinet design allows for flush to wall mounting. No recess space is required. Includes bottom cover plate fastened with standard screws. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONMechanical Push Bars
    • ADA CERTIFIEDYes
    • AMPS5
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES18-5/8
    • FILTERNo
    • GALLONS PER HOUR8
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES20-11/16
    • HERTZ60
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBEREMABFVR8S
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WIDTH INCHES18-1/16
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:66