Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Wall Mount Filtered ADA Water Cooler, Lmabftlvr8sc

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Elkay Wall Mount Filtered ADA Water Cooler, Lmabftlvr8sc

Item #: WBB384052

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,769.00 Save up to 28%
Qty Price
1-2 $1,324.00 ea.
3+ $1,271.00 ea.
Product Information
Customer Review
Product Q&A
Elkay Filtration Rewards Program
Purchase A Filtered Unit And Get $40 Per Unit. Limited Time Promotion. Offer Valid from 12/1/2016 – 7/31/2017.
Click PROMOTION Button Below For More Details.


Elkay Wall Mount Filtered ADA Cooler, LMABFTLVR8SC
BAR FREE FILTER BILEVEL VR 8 G

  • Wall Mount
  • Flow Rate: 8 GPH
Self-contained, double wall hung electric refrigerated, water cooler. Capacity 8. 0 GPH of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. The hooded stream projector with self closing push bars on front and both right and left sides. Patented valve with built-in flow regulator provide constant stream from 20 to 105 psi (138 to 724 KPa) water pressure. Bubbler orifice fully protected to meet all sanitary codes. Pressurized stainless steel evaporator/storage tank for long life. Waterways are certified NSF/ANSI 61, far exceeding the requirements of the Safe Drinking Water Act. Stainless steel water tank is located after bubbler valve, so that the tank is subject to line pressure only when push bar is pressed. Complies with the requirements of A. D. A. (Americans with Disabilities Act) when properly installed. Also meets the guidelines for children™s environments providing the floor to orifice height is 30 or less and proper clear floor space is provided for parallel approach. certified to be lead-free as defined by the Safe Drinking Water Act. Elkay Water Coolers are manufactured with a waterway system utilizing copper components and completely lead-free materials. Equipped with the Water Sentry VII Filter System, which is tested and certified by NSF International. The Water Sentry VII Filter System reduces cysts such as cryptosporidium and giardia by 99. 99%. Tested to NSF/ANSI Standard 53 yields a reduction of soluble and insoluble lead content to less than 0. 015mg/l. Motor Compressor is Hermetically sealed, reciprocating type,120 Volt/60 Hz, single phase. Sealed-in lifetime oil supply. Equipped with electric cord and three prong molded rubber plug. Galvanized structural steel chassis supports fountain top and cabinet panels. Cabinet design allows for flush to wall mounting. No recess space is required. Includes bottom cover plate fastened with standard screws. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONMechanical Push Bars
    • ADA CERTIFIEDYes
    • AMPS5
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES18-5/8
    • FILTERYes
    • GALLONS PER HOUR8
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES19-9/16
    • HERTZ60
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERLMABFTLVR8SC
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Right)
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WIDTH INCHES18
    • REBATE AVAILABLEYes
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!