Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Lower On Right

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Elkay LZSTLR8WSSK EZH20 Bi-Level Reverse Bottle Filling Station, Filtered, SS

Item #: WBB957711

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,185.00 Save up to 34%
Qty Price
1-2 $1,516.00 ea.
3+ $1,443.00 ea.

Frequently Purchased Together

Product Information
Product Q&A
Elkay LZSTLR8WSSK EZH20 Bi-Level Water Bottle Filling Station With Vandal Resistant Bubbler, Filtered, Stainless

Unit shall include electric water cooler with bottle filling station. LZSTLR8WSSKshall deliver 8 GPH of 50° F drinking water at 90° F ambient and 80° F inletwater. Cooler shall include vandal-resistant bubbler. Bottle filling unitshall include an auto 20-second shut-off timer. Shall include Green Ticker™displaying count of plastic bottles saved from waste. Bottle filler shallprovide 1.1-1.5 gpm flow rate with laminar flow to minimize splashing. Shallinclude the WaterSentry® Plus 3000-gallon capacity filter, certified toNSF/ANSI 42 and 53, with visual monitor to indicate when replacement isnecessary. Shall include integrated silver ion anti-microbial protection in keyareas. Unit shall meet ADA guidelines. Unit shall be lead-free design whichis certified to NSF/ANSI 61 and 372 and meets Federal and State low-leadrequirements. Unit shall be certified to UL399 and CAN/CSA 22.2 No. 120.

Features:
  • Auto 20-second shut-off on Bottle Filler
  • WaterSentry® Plus 3000-gallon capacity Filtration System, certified toNSF/ANSI 42 & 53 (Lead, Class 1 Particulate, Chlorine, Taste & Odor)
  • Integrated Silver Ion Anti-microbial Protection in key areas
  • Laminar Flow provides minimal splash
  • Real Drain System eliminates standing water
  • Visual User Interface display
  • Innovative Green Ticker™ counts bottles saved from waste.
  • LED Visual Filter Monitor shows when replacement is necessary
  • Cooler panel finish: Stainless Steel


Documents are in PDF format

Product Specifications

  • ADA CERTIFIEDYes
  • AMPS5
  • BRANDElkay
  • COLOR FINISHStainless Steel
  • DEPTH INCHES19
  • FILTERYes
  • GALLONS PER HOUR8
  • GLASS FILLERNo
  • HEIGHT INCHES36-11/16
  • HERTZ60
  • INSTALLATION TYPEWall
  • MANUFACTURERS PART NUMBERLZSTLR8WSSK
  • NSF CERTIFIEDYes
  • NUMBER OF STATIONS2 (Lower On Left)
  • REFRIGERATEDYes
  • TYPEWater Refilling
  • VANDAL RESISTANT BUBBLERNo
  • VOLTAGE115
  • WIDTH INCHES18-3/8
  • FOR OUTDOOR USENo
  • INCLUDESBottle Filling Station, Cooler
  • GREEN SPECIFICATIONNo
  • VANDAL RESISTANT UNITNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.