Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Elkay LZS8WSLK EZH2O Water Bottle Refilling Station, Wall Mount, Gray

Item #: WBB384182

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,493.00 Save: up to 37%
Price: $939.00

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elkay EZH2O Water Bottle Refilling Station, Wall Mount, Gray, LZS8WSLK
Elkay® EZH2O™ Water Bottle Refilling Station are a complete filtered cooler and water bottle filling station in a consolidated, space-saving design that is ADA compliant. No-touch electronic sensor activation on water bottle filling stations helps prevent the spread of germs. Filling station includes automatic 30-second shut-off timer. Visual user interface display on bottle refilling station includes water filter monitor to indicate when replacement is necessary, as well as a ticker to show the number of plastic water bottles saved from landfills by being refilled. Elkay® Water Cooler features easy pushbar operation and Flexi-Guard® StreamSaver™ bubbler. Laminar flow provides minimal splash. Real drain system eliminates standing water. Silver Ion antimicrobial protection prevents mold and mildew. Lead-free design complies with Safe Drinking Water Act. Water refilling stations are certified to NSF/ANSI 61 and California AB1953.

EZH2O COOLER KIT LZS8WSLK Specification Sheet
Click here for Installation Instructions.


Watch Product Video


Product Specifications

  • ADA CERTIFIEDYes
  • AMPS6
  • BRANDElkay
  • COLOR FINISHLight Gray Granite
  • FILTERYes
  • GALLONS PER HOUR8
  • GLASS FILLERNo
  • HEIGHT INCHES40-13/16
  • HERTZ60
  • INSTALLATION TYPEWall
  • MANUFACTURERS PART NUMBERLZS8WSLK
  • NSF CERTIFIEDYes
  • NUMBER OF STATIONS1
  • REFRIGERATEDYes
  • TYPEWater Bottle Refilling Station
  • VANDAL RESISTANT BUBBLERNo
  • VOLTAGE115
  • WIDTH INCHES19-3/4
  • FOR OUTDOOR USENo
  • picture
  • picture
  • picture
  • picture
  • picture
  • picture
  • picture
  • picture
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.