Elkay EZSTLDDWSLK EZH2O Water Bottle Refilling Station, Reversible Bi-Level, Non Refrig., Light Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Elkay EZSTLDDWSLK EZH2O Water Bottle Refilling Station, Reversible Bi-Level, Non Refrig., Light Gray

Item #: WBB1890623

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,925.00 Save up to 33%
Price: $ 1,293.00
Product Information
Customer Review
Product Q&A
Elkay EZSTLDDWSLK EZH2O Water Bottle Refilling Station, Reversible Bi-Level ADA Cooler, Non Refrigerated, Light Gray

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-rightor the alternate reverse cooler installation
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
Product Compliance
  • ADA
  • UL 399
  • NSF 61
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
    • BRANDElkay
    • COLOR FINISHLight Gray
    • FILTERNo
    • HEIGHT INCHES44-1/8
    • HERTZ60
    • LENGTH INCHES36-3/4
    • MANUFACTURERS PART NUMBEREZSTLDDWSLK
    • NUMBER OF STATIONS2
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WIDTH INCHES19
    • FOR OUTDOOR USENo
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!