Action Pump High-Viscosity Hand Operated Lever-Action Drum Pump 3006

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Action Pump High-Viscosity Hand Operated Lever-Action Drum Pump 3006

Item #: WBB623110

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $92.29 Save up to 33%
Price: $61.95
See more buying options

2 sellers from $61.95

Product Information
Customer Review
Product Q&A
Accessories
Action Pump High-Viscosity Hand Operated Lever-Action Drum Pump 3006

Features

  • Ideal for thicker liquids such as paraffin, motor oil, cutting oils
  • Fits 15, 30 & 55 gallon drums
  • Dispenses 16 oz per stroke
  • Comes with a curved discharge spout and also a high angle discharge spout with a screen.
  • Wetted materials: Zinc Alloy, Polyethylene, Steel, Neoprene
  • Included: 2" bung adapter and 33.75" telescoping suction tube.

Product Specifications

    • LENGTH INCHES55
    • WIDTH INCHES9
    • HEIGHT INCHES3-1/2
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONNeoprene, Polyethylene, Steel & Zinc Alloy
    • DIAMETER INCHES1.15
    • DISCHARGE SPOUT DIAMETER INCHES0.87
    • DISPENSING RATE16 oz. per Stroke
    • MANUFACTURERS PART NUMBER3006
    • POWERManual
    • STYLE15, 30 or 55 Gallon
    • SUCTION TUBE DIMENSION INCHES33.75 (Telescoping)
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPELever
    • WEIGHT LBS6

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Not for water

Pros: Worked well for awhile

Cons: Failed pumping water

Is this review helpful?

Works Well!

Your review: This pump works well with little effort. Easy to install.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:23