Action Pump Ryton Rotary Pump RP90R

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Action Pump Ryton Rotary Pump RP90R

Item #: WBB937096

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 14%
Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Ryton Rotary Pump RP90R

Corrosion-resistant plastic body is great for dispensing fleet fluids like antifreeze or chlorinated solvents. 8 oz./Revolution. 7 gallons per minute. Fits 15- to -55-gal. Drum with 2" NPT Bung. Not recommended for Ketones or nitric acid concentrations greater than 50%.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTIONRyton, Stainless Steel & Viton
    • DIAMETER INCHES1
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE7 GPM
    • MANUFACTURERS PART NUMBERRP90R
    • POWERManual
    • PRESSURE (PSI)--
    • REFERENCE #DP-25R
    • STYLEFits 30 & 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES34
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPERotary
    • WEIGHT LBS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed