Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Faucets


(1,907 Items)
Sub Category
Kitchen Faucets (232)
Remove
Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care®
Remove

      Items
Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care® Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care®


Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care®
Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care®
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB735081
Price: $316.89

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care® Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5 Fluidmaster B1F20 20" Faucet Supply Connector, 3/8" Female Compress x 1/2" I.P. Female Straight    
 
select
select
 

Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care®

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

Fluidmaster B1F20 20" Faucet Supply Connector, 3/8" Female Compress x 1/2" I.P. Female Straight

 
Total for 3 items is $324.62

Product Information
Product Q&A
Write A Review

Grohe® 30026DCE Ladylux Pillar Tap 1.5Gpm Water Care®

The LadyLux features a dynamic and flowing silhouette with a more streamlined body than its predecessors. The flower-like body rises organically from the counter and merges with an elegantly arched spout and distinctive lever. Available in pull-out and pull-down versions, all feature dual-spray functionality and forward rotation Lever handle to eliminate backsplash installation limits.

Product Specifications
COLOR FINISH SuperSteel
ADA COMPLIANT Yes
BRAND Grohe
CENTERS INCHES --
CONNECTION SIZE INCHES 1/2
CONSTRUCTION Stainless Steel
DESCRIPTION Kitchen Faucet
FAUCET HOLES 1
GALLONS PER MINUTE 1.5
HANDLE STYLE Single Lever
MANUFACTURERS PART NUMBER 30026DCE
MODEL LadyLux
MOUNTING TYPE Deck
SPOUT HEIGHT INCHES 7-1/8
SPOUT REACH INCHES 5-9/16
RECOMMENDED FLOW PRESSURE (PSI) 14.5 - 72.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Moen Kitchen Faucet w/Double Tri Blade, Low Arc Spout & 3 Holes, Chrome 8793

Moen Kitchen Faucet w/Double Tri Blade, Low Arc Spout & 3 Holes, Chrome 8793

From $62.95
More Info
Add to Cart
Moen Kitchen Faucet w/Double Lever Handle, High Arc Spout & 3 Holes, Chrome 8241

Moen Kitchen Faucet w/Double Lever Handle, High Arc Spout & 3 Holes, Chrome 8241

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)