Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard 1340225.002  4" Centerset Metering Lavatory W/Hot Cold Indicators, 1.5 GPM

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

American Standard 1340225.002 4" Centerset Metering Lavatory W/Hot Cold Indicators, 1.5 GPM

Item #: WBB850512

Sold By: globalindustrial.com

On or around 03/09/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $256.00 Save up to 53%
Price: $119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
American Standard 1340225.002 4 Centerset Metering Lavatory W/Hot Cold Indicators, 1.5 GPM Vandal Resistant

Metering centerset conventional spout faucet. Vandal resistantsolid brass construction. Easy-push handles.Water conserving, pressure compensating 1.5 GPMvandal-resistant aerator. Factory set for a maximum of0.25 gallon flow per activation. Replaceable valvecartridge. Adjustable flow cycle. Features:
  • Ideal for public restrooms where uncontrolled water usage is costly
  • Vandal resistant cast brass construction and aerator
  • Automatic shut-off stops water and energy waste
  • Adjustable flow cycle. Factory set for a maximum of 0.25 gallon flow per activation.
  • Water Conserving 1.5 gpm Pressure-Compensating Vandal-Resistant aerator
  • ADA Compliant
  • Order grid drain separately
  • Lead-Free: Contains ? 0.25% total lead content by weighted average

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.5
    • HANDLE STYLEIndexed Double Push Button
    • MANUFACTURERS PART NUMBER1340225.002
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES2-1/8
    • SPOUT REACH INCHES4-5/8
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.