American Standard 2175502.002 Colony Single Control Centerset W/Pop-Up Drain
See all 35 items in product family

American Standard 2175502.002 Colony Single Control Centerset W/Pop-Up Drain

Item #: WBB850529

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.00 Save up to 47%
Clearance Price: $ 70.95
Product Information
Customer Review
Product Q&A
American Standard 2175502.002 Colony Soft Centerset, Single Lever Handle

Single control lavatroy faucet on 4 centers. Washerless 40mm ceramic disc valve cartridge with integral hot limit safety stop. Durable cast brass underbody with 1/2 male threaded brass inlet shanks. Metal body with color matched underbody. Metal lever handle. 20 (500mm) long flexible stainless steel draincable is pre-assembled to faucet body. Metal Speed Connect® drain body with 1-1/4 inch (32mm) tail piece.

Adjustable Hot Limit Safety Stop limits the amount of hotwater allowed to mix with cold. Reduces the risk of accidentalscalding.Ceramic Disc Valve Cartridge: Assures a lifetime ofdrip-free performance.Lead Free: Faucet contains 0.25% total lead content byweighted average. Exclusive Speed Connect Metal Drain features ewer parts to install in less time.No adjustments required - seals the first time, every time. Flexible stainless steel cable - installs effortlessly in tight spaces.

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard®
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • DRAIN STYLEPop-Up
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.5
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBER2175502.002
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES3
    • SPOUT REACH INCHES4-3/16
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!