Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
cleanFLO By Madgal 30816 IR Automatic Faucet 90 Degrees Spout, Chrome Finish

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

cleanFLO By Madgal 30816 IR Automatic Faucet 90 Degrees Spout, Chrome Finish

Item #: WBB1103723

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $159.95
Product Information
Product Q&A
Accessories
cleanFLO By Madgal 30816 Ir Automatic Faucet 90 Degrees Spout, Chrome Finish

Making superior quality faucets by using Advanced Polymer Materials in the construction of our faucets instead of metals, we have a much cleaner and earth friendly manufacturing process. All parts of cleanFLO faucets that come in contact with the waterway are made of the highest quality goods you will find in high end showroom faucets including stainless steel supply lines and ceramic disc cartridges.

Established in 1968, Madgal (Israel) is a leading worldwide providerof faucets and water technologies.Product line includes Kitchen-Bath-Laundry faucets, IR (electronic) faucets etc. Offers unique and patented technology in very attractive and highly efficient designs.

Features:
  • 100% leadfree faucets
  • ½" stainless steel supply lines
  • Ceramic disc cartridge - lifetime of drip-free use
  • 2-spray setting (gentle or stream)
  • Electrically operated
  • 1-hole faucet
  • Made of advanced polymer materials that won't rust, tarnish or corrode.

Product Specifications

    • COLOR FINISHChrome
    • BRANDcleanFLO By Madgal
    • CONNECTION TYPEFNPT
    • DECK PLATE INCHES--
    • FAUCET HOLES1
    • HANDLE STYLESensor
    • MANUFACTURERS PART NUMBER30816
    • MOUNTING TYPEDeck
    • POWER SUPPLYAC/DC
    • SPOUT HEIGHT INCHES7
    • SPOUT REACH INCHES--
    • STYLEFaucet Only
    • SUPPLY LENGTH INCHES23-5/8
    • MIXING VALVENot Included
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.