Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard 6055105.002 Selectronic Single Hole Faucet- Polished Chrome
See all 50 items in product family

American Standard 6055105.002 Selectronic Single Hole Faucet- Polished Chrome

Item #: WBB850522

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $546.00 Save up to 52%
Price: $ 262.95
Product Information
Customer Review
Product Q&A
American Standard 6055105.002 Selectronic Cast Spout 0.5 Gpm VR- Polished Chrome

Electronic faucet with proximity operation. Vandal resistantsolid brass construction with single postmounting. Operates on DC (battery). Includes one Lithium CR-PR. Water pressure range from 20 to 125 psi. Singleinlet 15 flexible stainless steel hose with 3/8Compression fitting for spout connection. Integral in-line strainer prevents clogging. Low Lead: Complies with CA AB1953 and VT S152.

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard®
    • CENTERS INCHES--
    • CONNECTION SIZE INCHES3/8
    • CONSTRUCTIONVandal Resistant Brass
    • DECK PLATE INCHES--
    • FAUCET HOLES1
    • GALLONS PER MINUTE0.5
    • HANDLE STYLESensor
    • MANUFACTURERS PART NUMBER6055105.002
    • MOUNTING TYPEDeck
    • POWER SUPPLYCR-P2 Lithium
    • SPOUT HEIGHT INCHES5-1/8
    • SPOUT REACH INCHES5-1/2
    • STYLEFaucet Only
    • MIXING VALVENot Included
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Faucet Review

Your review: Purchased American Standard Selectronic Faucet. Very pleased with Customer service, speedy delivery and quality of product upon arrival.

Pros: Quality Product Quality Customer Service Quick Delivery

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!