Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Faucets


(1,907 Items)
Sub Category
Bathroom Faucets (632)
Remove
American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome
Remove

      Items
American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome


American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome
American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB850524
List Price $616.00    Save 35%
Price: $399.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

American Standard 6055165.002 Selectronic Proximity Faucet, .5 Gpm Vandal Resistant, Polished Chrome

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $402.70

Product Information
Product Q&A
Write A Review

American Standard 6055165.002 Selectronic Tub Spout 0.5 Gpm Vandal Resistant - Polished Chrome

Electronic faucet with proximity operation. Vandal resistant solid brass construction with single post mounting. Operates on DC (battery). Includes CR-P2 lithium battery. Battery Life- Approximately 200,000 cycles. Water pressure range from 20 to 125 psi. Single inlet 15" flexible stainless steel hose with 3/8" compression fitting for spout connection.Features:
  • Electronic faucet with Selectronic® proximity operation
  • 6" Rigid/Swing Gooseneck Spout with single post mounting
  • Vandal Resistant
  • Sensor & electronic controls are fully enclosed and water resistant
  • Operates on DC (battery) or AC permanent power
  • Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
  • Integral in-line strainer prevents clogging
  • Water pressure range from 20 to 125 psi
  • Order deck plate, mixing valve and remote control separately
  • Lead-Free: Contains ? 0.25% total lead content by weighted average
Click For Spec Sheets


Click here for Product Specification Sheet.

Product Specifications
COLOR FINISH Chrome
ADA COMPLIANT Yes
BRAND American Standard
CENTERS INCHES --
CONNECTION SIZE INCHES 3/8
CONSTRUCTION Vandal Resistant Brass
DECK PLATE INCHES --
FAUCET HOLES 1
GALLONS PER MINUTE .5
MANUFACTURERS PART NUMBER 6055165.002
MOUNTING TYPE Deck
POWER SUPPLY CR-P2 Lithium
SPOUT HEIGHT INCHES 7
SPOUT REACH INCHES 6-1/8
STYLE Faucet Only
VANDAL RESISTANT Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Eemax SP3512 Single Point Electric Tankless Water Heater - 3.5KW 120V 30A

Eemax SP3512 Single Point Electric Tankless Water Heater - 3.5KW 120V 30A

FREE Shipping
From $173.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)