Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Berwick Widespread Bathroom Faucet, 7430.801.002, 5-3/4"L, Chrome

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

American Standard® Berwick Widespread Bathroom Faucet, 7430.801.002, 5-3/4"L, Chrome

Item #: WBB916994

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $423.00 Save up to 35%
Price: $274.95
Product Information
Product Q&A
American Standard® Berwick Widespread Bathroom Faucet, 7430.801.002, 5-3/4L, Chrome

The Berwick™ Collection from American Standard® ties fluid elegance with defined precision to complete this full line of bathroom faucets. With ribbon-like style, this collection remains steadily classic, yet is reminiscent of sleek, streaming design. Berwick¬ís contemporary, but subtle flair is sure to bring a renewed look to any bathroom. Brass Construction: Durable. Ideal for prolonged contact with water. Provides the finest surface for application of colors and finishes. Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance. Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements. Exclusive Speed Connect® Metal Drain: Fewer parts. Installs in less time. No adjustments required - seals the first time, every time. Flexible stainless steel cable - installs effortlessly in tight spaces. Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard
    • CENTERS INCHESAdj. 6 to 12
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONBrass
    • DESCRIPTIONBathroom Faucet
    • DRAIN STYLEPop-Up
    • FAUCET HOLES3
    • GALLONS PER MINUTE1.5
    • HANDLE STYLEDouble Lever
    • MANUFACTURERS PART NUMBER7430.801.002
    • MOUNTING TYPEDeck
    • COLLECTIONBerwick
    • SPOUT HEIGHT INCHES6-1/16
    • SPOUT REACH INCHES5-3/4
    • STYLECasual
    • LITERS PER MINUTE5.7
    • WATERSENSE CERTIFIEDYes
    • LEAD FREE COMPLIANTYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.