Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Faucets


(1,906 Items)
Sub Category
Bathroom Faucets (632)
Remove
Sloan® Optima® Plus EBF-650 Battery Powered Faucet
Remove

      Items
Sloan® Optima® Plus EBF-650 Battery Powered Faucet Sloan® Optima® Plus EBF-650 Battery Powered Faucet


Sloan® Optima® Plus EBF-650 Battery Powered Faucet
Sloan® Optima® Plus EBF-650 Battery Powered Faucet      
see additional photos
Email This Page Printer Friendly Version
Sloan® Optima® Plus EBF-650 Battery Powered Faucet
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB236691
List Price $681.60    Save 41%
Price: $404.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Sloan® Optima® Plus EBF-650 Battery Powered Faucet Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Sloan® Optima® Plus EBF-650 Battery Powered Faucet

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $407.70

Product Information
Photo Gallery
Product Q&A
Write A Review

Sloan® Optima® Plus EBF-650 Battery Powered Faucet

Made of brass with chrome finish for long lasting durability. Automatic operation helps control spread of infectious diseases and provides water usage savings over other faucet devices. Ideal for high traffic commercial installations. Reduces maintenance and operation costs. Optima Plus® battery powered faucets operate by infrared sensor ideal for retrofit installation. User's hands enter sensor's effective range and Solenoid activates water flow. Tempered water flows until hands are moved away. Splash-proof circuit control module, sensor range adjustment screw, low battery LED indicator light and Bak-Chek® tee for hot/cold supply. Vandal resistant spray head with pressure compensating flow control. Offers metal jacketed wire protection for sensor lead, includes four (4) AA-size alkaline batteries and appropriate mounting hardware. Optional 6 VDC plug-in adapter available. (Batteries act as backup when using optional transformer). ADA-compliant. Size is 6-5/16" x 3-21/32". Spout reach is 4-9/16". Spout height is 2-3/16". Sensor range is Nominal 4" - 5", Adjustable 2" - 5".

Product Specifications
DEPTH INCHES 3-21/32
COLOR FINISH Chrome
ADA COMPLIANT Yes
BATTERY LIFE 2 Years @ 8,000 Cycles/Month
BRAND Sloan
CENTERS INCHES 4
CONSTRUCTION Brass
CONTROL CIRCUIT 6 VDC
DECK PLATE INCHES --
DRAIN STYLE --
FAUCET HOLES 3
GALLONS PER MINUTE 0.5
HANDLE LENGTH INCHES --
HANDLE STYLE Sensor
INLET CONNECTION 3/8
LOW BATTERY INDICATOR Yes
MANUFACTURERS PART NUMBER EBF-650
MOUNTING TYPE Deck
POWER SUPPLY (4) C Alkaline
SENSOR RANGE Nominal: 4" - 5", Adjustable: 2"-5"
SOLENOID VALVE Yes
SPOUT HEIGHT INCHES 2-3/16
SPOUT REACH INCHES 4-9/16
STYLE Faucet Only
TIME OUT SETTING 30 Seconds


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Eemax SP3512 Single Point Electric Tankless Water Heater - 3.5KW 120V 30A

Eemax SP3512 Single Point Electric Tankless Water Heater - 3.5KW 120V 30A

FREE Shipping
From $173.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)