Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF80 4 LT Sink Faucet
See all 58 items in product family

Sloan ETF80 4 LT Sink Faucet

Item #: WBB252483

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $626.40 Save up to 32%
Price: $ 424.95
Product Information
Customer Review
Product Q&A
Sloan ETF80 4 LT Chrome

Sensor Activated Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Less Transformer

  • Less Transformer
  • Trim Plate for 4" Center-Set Sink

Product Specifications

    • HEIGHT INCHES5.75
    • COLOR FAMILYBlack
    • COLOR FINISHBlack/Chrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES--
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES1
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERETF-80-4-LT
    • MOUNTING TYPEDeck
    • POWER SUPPLYLess Transformer
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES5-1/8
    • STYLEFaucet Only
    • WEIGHT LBS6.6
    • LEAD FREE COMPLIANTYes
    • MIXING VALVENot Included
    • LITERS PER MINUTE1.89

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What kind of warranty is there on Sloan products?

Question Asked By: Tina , University Park, IL , May 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result