Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Metered Faucet, LK651

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Elkay, Metered Faucet, LK651

Item #: WBB380470

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $404.00 Save up to 33%
Price: $ 269.95
Product Information
Customer Review
Product Q&A
Elkay Metered Faucet, LK651

FAUCET MTRD DECK MNTD -8, 1 hole, 2 handle(s), push button, 5 spout reach, 1.75 spout height
  • Brass
  • Dual Lever
Deck Mount 8 Widespread Metering Commercial Faucet. Self-closing metering ceramic cartridge. Solid brass body construction with polished chrome finish. 8 rigid valve body centers and vandal resistant aerator with key. 2.2 GPM/8.3L/min at 60 P.S.I.G.; 0.25 gal/cycle max. 1/2 NPSM supply inlets with coupling for 3/8. Complies with ASME/ANSI A112.18.1, CSA B125-01, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES2-7/8
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • DECK PLATE INCHES--
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE2.2
    • HANDLE LENGTH INCHES--
    • HANDLE STYLEPush Button
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERLK651
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • PULLOUT SPRAY4
    • SPOUT HEIGHT INCHES1-3/4
    • SPOUT REACH INCHES5
    • STYLE--
    • WEIGHT LBS6.2
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed