Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Pourtsmouth 2-Handle Widespread Lavatory Faucet, 7420.801.224, 5"L, Bronze

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

American Standard® Pourtsmouth 2-Handle Widespread Lavatory Faucet, 7420.801.224, 5"L, Bronze

Item #: WBB917512

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $432.00 Save: up to 49%
Price: $218.95
Product Information
Product Q&A
Accessories
American Standard® Pourtsmouth 2-Handle Widespread Lavatory Faucet, 7420.801.224, 5L, Bronze

Old World charm and traditional craftsmanship radiate throughout the water efficient Portsmouth™ bathroom collection from American Standard®. To achieve its turn-of-the-century authenticity, each design facet – from the symbolic Portsmouth cross handle to the vintage spout detail – has been carefully crafted to reflect an intricate and iconic period piece.
  • Cast brass crescent spout
  • Metal lever handles
  • Metal Speed Connect® Pop-Up Drain
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridges: Assures a lifetime of smooth handle operation and drip-free performance.
  • Lead Free: Faucet contains 0.25% total lead content by weighted average.
  • Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time. No adjustments required - seals the first time, every time. Flexible stainless steel cable - installs effortlessly in tight spaces.
  • Choice of Finishes: Wide range of durable finishes.
  • Product Specifications

      • COLOR FINISHOil Rubbed Bronze
      • ADA COMPLIANTYes
      • BRANDAmerican Standard
      • CENTERS INCHESAdj. 6 to 12
      • CONNECTION SIZE INCHES1/2
      • CONSTRUCTIONBrass
      • DESCRIPTIONBathroom Faucet
      • DRAIN STYLEPop-Up
      • FAUCET HOLES3
      • GALLONS PER MINUTE1.5
      • HANDLE STYLEDouble Lever
      • MANUFACTURERS PART NUMBER7420.801.224
      • MOUNTING TYPEDeck
      • COLLECTIONPourtsmouth
      • SPOUT HEIGHT INCHES4-1/4
      • SPOUT REACH INCHES5
      • STYLECasual
      • WATERSENSE CERTIFIEDYes
      • LITERS PER MINUTE5.7
      • LEAD FREE COMPLIANTYes
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.