Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Serin Single Control Lavatory Faucet, 2064.101.002, 1.5 GPM, Chrome

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

American Standard® Serin Single Control Lavatory Faucet, 2064.101.002, 1.5 GPM, Chrome

Item #: WBB917004

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.00 Save up to 35%
Price: $180.70
Product Information
Product Q&A
American Standard® Serin Single Control Lavatory Faucet, 2064.101.002, 1.5 GPM, Chrome

Style and substance strike a perfect balance in the bathroom faucet collections from American Standard®. Our faucets are engineered to look beautiful and function flawlessly. Worry-free, drip-free and built to last, all of our bathroom faucets are covered by our Limited Lifetime Warranty on function and finish. Speed Connect® from American Standard—the pre-assembled drain that makes American Standard the easiest brand bathroom faucet to install.
  • Washerless ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Adjustable hot limit safety stop protects from accidental scalding
  • Exclusive Speed Connect metal drain
  • Fewer Parts – Installs in less time
  • No Adjustments – Seals the first time and every time
  • Flexible stainless steel cable – installs effortlessly in tight spaces
  • Lifetime finish won't tarnish or scratch
  • Coordinating Bath/Shower, Deck Mount Tub Filler and Bidet faucets available
  • ADA Approved metal lever handle
  • Water Conserving 1.5gpm/5.7L/min pressure-compensating aerator.

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard
    • CENTERS INCHES--
    • CONNECTION SIZE INCHES3/8
    • DECK PLATE INCHES6-3/16
    • DESCRIPTIONBathroom Faucet
    • DRAIN STYLEPop-Up
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.5
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBER2064.101.002
    • MOUNTING TYPEDeck
    • COLLECTIONSerin
    • SPOUT HEIGHT INCHES4-3/8
    • SPOUT REACH INCHES4-3/8
    • STYLEModern
    • LEAD FREE COMPLIANTYes
    • LITERS PER MINUTE5.7
    • WATERSENSE CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.