Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Serin Single Control Vessel Lavatory Faucet, 2064.151.002, 1.5 GPM, Chrome

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

American Standard® Serin Single Control Vessel Lavatory Faucet, 2064.151.002, 1.5 GPM, Chrome

Item #: WBB917208

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.00 Save up to 49%
Price: $156.95
Product Information
Product Q&A
American Standard® Serin Single Control Vessel Lavatory Faucet, 2064.151.002, 1.5 GPM, Chrome

Style and substance strike a perfect balance in the bathroom faucet collections from American Standard®. Our faucets are engineered to look beautiful and function flawlessly. Worry-free, drip-free and built to last, all of our bathroom faucets are covered by our Limited Lifetime Warranty on function and finish.
  • Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements.
  • Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
  • Documents are in PDF format

    Product Specifications

      • COLOR FINISHChrome
      • ADA COMPLIANTYes
      • BRANDAmerican Standard
      • CONNECTION SIZE INCHES3/8
      • CONSTRUCTIONBrass
      • DESCRIPTIONVessel Faucet
      • DRAIN STYLE--
      • FAUCET HOLES1
      • GALLONS PER MINUTE1.5
      • HANDLE STYLESingle Lever
      • MANUFACTURERS PART NUMBER2064.151.002
      • MOUNTING TYPEDeck
      • COLLECTIONSerin
      • SPOUT HEIGHT INCHES9-1/8
      • SPOUT REACH INCHES6-7/8
      • STYLEModern
      • WATERSENSE CERTIFIEDYes
      • LEAD FREE COMPLIANTYes
      • LITERS PER MINUTE5.7
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.