Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne 15-414L - Royal Series 4" Center Raised Deck Mount Faucet, 14" Spout

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Krowne 15-414L - Royal Series 4" Center Raised Deck Mount Faucet, 14" Spout

Item #: WBB2169755

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.25 Save up to 53%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
Krowne 15-414L - Royal Series 4" Center Raised Deck Mount Faucet, 14" Spout, Low Lead

Features:

  • Krowne Royal Series Faucet
  • Deck-Mounted
  • 4" Centers
  • Swing Spout/Nozzle
  • 14" Long
  • Removable Cartridge Valve Assembly
  • NSF and CSA compliant (Best)
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDKrowne
    • CENTERS INCHES4
    • CONSTRUCTIONBrass
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.8
    • HANDLE STYLEPaddle
    • MANUFACTURERS PART NUMBER15-414L
    • MOUNTING TYPERaised Deck Mount
    • SPOUT REACH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!