Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fisher 48887, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Polished Chrome
See all 39 items in product family

Fisher 48887, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Polished Chrome

Item #: WBB737294

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $622.00 Save up to 30%
Price: $ 432.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fisher 48887, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Polished Chrome

Consistent performance, reliability and overall value have helped make Fisher pre-rinse units and industry standard. Designed with the commercial kitchen operator in mind the Fisher pre-rinse unit is second to none. It delivers efficient cleaning ability along with energy and water savings. Ergonomically designed for operator ease of use. Includes Fisher 6" add-on Faucet and EZ install adapters, for easy replacement.

Product Specifications

    • HEIGHT INCHES38
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTYes
    • BRANDFisher
    • CENTERS INCHES8
    • CONNECTION SIZE INCHES1/2
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.15
    • HANDLE STYLEDouble Lever
    • HOSE LENGTH36
    • MANUFACTURERS PART NUMBER48887
    • MOUNTING TYPEBacksplash
    • NSF CERTIFIEDYes
    • SPOUT REACH INCHES6
    • PSI MAX200
    • LITERS PER MINUTE4.35
    • LEAD FREE COMPLIANTYes
    • MAX. TEMPERATURE140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!