Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK940AT12L2S

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Elkay, Commercial Faucet, LK940AT12L2S

Item #: WBB380659

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 29%
Price: $ 217.95
Product Information
Customer Review
Product Q&A
Accessories
Elkay Commercial Faucet, LK940AT12L2S

WALL MNT 8IN, AT 12IN SPT, LVR, 2 hole, 2 handle(s), 2 lever handle, 12 spout reach, 6.3750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish, 1/2 adjustable inlets with integral stops. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEDouble Lever
    • INLET CONNECTION1/2 W/Integral Stops
    • MOUNTING TYPEWall
    • SPOUT HEIGHT INCHES4-1/8
    • SPOUT REACH INCHES12
    • WALL PLATE INCHES--
    • WEIGHT LBS5.75
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!