Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK940DS20T4H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Elkay, Commercial Faucet, LK940DS20T4H

Item #: WBB380707

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.00 Save up to 29%
Price: $ 238.95
Product Information
Customer Review
Product Q&A
Accessories
Elkay Commercial Faucet, LK940DS20T4H

WALL MNT 8IN, DBLE SWING 20IN , 2 hole, 2 handle(s), 4 wristblade handle, 19.50 spout reach, 4 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet Quarter turn ceramic disc cartridge. 1/2 adjustable inlets. Solid brass construction. Chrome finish. Includes spout swing restriction pin.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEWrist Blade
    • INLET CONNECTION1/2
    • MOUNTING TYPEWall
    • SPOUT HEIGHT INCHES4
    • SPOUT REACH INCHES19-1/2
    • WALL PLATE INCHES4
    • WEIGHT LBS8
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!