Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deck Mounted Heavy Duty Gooseneck Faucet, 4" O.C., Lead Free Compliant
See all 48 items in product family

Deck Mounted Heavy Duty Gooseneck Faucet, 4" O.C., Lead Free Compliant

Item #: WBB568815

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.00 Save up to 45%
Price: $184.95
Product Information
Customer Review
Product Q&A
Accessories
Extra Heavy Duty Gooseneck Faucet, 4" O.C., 12 x 4 x 10

Features:

  • Extra Heavy Duty Gooseneck Faucet
  • 4" O.C. (Upgrade)

Product Specifications

    • HEIGHT INCHES10
    • COLOR FINISHSilver
    • ADA COMPLIANTNo
    • BRANDAdvance Tabco, Inc.
    • CENTERS INCHES4
    • CONSTRUCTIONSteel
    • FAUCET HOLES2
    • GALLONS PER MINUTE2
    • HANDLE STYLEDouble Lever
    • INLET CONNECTION--
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES9-1/4
    • SPOUT REACH INCHES3-1/2
    • TYPEDeck Mounted
    • WALL PLATE INCHES--
    • LITERS PER MINUTE7.57
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:44