Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Knee Operated Valve, LK397C

Rollover image to zoom in

Click image to enlarge

Elkay, Knee Operated Valve, LK397C

Item #: WBB380424

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,136.00 Save up to 36%
Price: $ 726.00
Product Information
Customer Review
Product Q&A
Elkay Knee Operated Valve, LK397C

KNEE ACTION VALVE W MNT PKG, 0 hole
  • Knee Operated Valve
Knee Operated Valve. Chrome plated, wall mounted, knee operated valve, 1/2 female I.P.S. inlets and 3/8 I.P.S. spout outlet, with enameled iron wall bracket and mounting package. Mounting package includes (2) stops, (2) valves and (2) wall flanges. Ship. Wt. 14 lbs.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES--
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDElkay
    • DESCRIPTIONKnee Operated Valve
    • FAUCET HOLES--
    • GALLONS PER MINUTE--
    • HANDLE STYLESingle Knee Lever
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBERLK397C
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES--
    • WEIGHT LBS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed