Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Mixing Valve, LK723

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Elkay, Mixing Valve, LK723

Item #: WBB380478

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $302.00 Save up to 36%
Price: $ 191.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Elkay Mixing Valve, LK723

THERMOSTATIC MIXING VALVE, 0 hole
  • Anti-scald thermostatic mixing valve with nickel plated brass body, 1/2 (13mm) union SWT inlets and outlet connection.
Anti-Scald Universal Thermostatic Mixing Valve. Anti-scald thermostatic universal mixing valve with forged bronze body, 3/8 (10mm) compression type inlet and outlet connections. Contains a four port adapter to allow use for both touchless and two handle sink operations. Comes with internal check valves on inlets and mixed temperature range of 80-120°F. Ship. Wt. 1-1/2 lbs (0.7Kg).

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES6-3/4
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDElkay
    • DESCRIPTIONMixing Valve
    • GALLONS PER MINUTE--
    • INLET CONNECTION"(3) 3/8"""
    • MANUFACTURERS PART NUMBERLK723
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES--
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!