Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P240s-4 Union, Epdm, Schedule 40, Socket, 4", Pvc - Pkg Qty 10
See all 18 items in product family

American Valve P240s-4 Union, Epdm, Schedule 40, Socket, 4", Pvc - Pkg Qty 10

Item #: WBB921516

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.00 each

Sold in packages of 10

Price: $220.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
American Valve P240S-4 Union, EPDM, Schedule 40, Socket, 4", PVC

Series Unions

Features:
  • Low cost
  • Easily adaptable to any type of connection

Product Specifications

    • BRANDAmerican Valve
    • CONNECTION TYPESocket
    • SIZE INCHES4
    • DESCRIPTIONUnion
    • VALVE TYPEUnion
    • CONNECTIONSocket
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBERP240S 4"
    • PACKAGE QUANTITY10
    • BASE MODEL NUMBERP240S
    • SEAL TYPEEPDM
    • SCHEDULE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:60