Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P820vs-8 Flange, Van Stone, Schedule 80, 8", Pvc - Pkg Qty 10
See all 18 items in product family

American Valve P820vs-8 Flange, Van Stone, Schedule 80, 8", Pvc - Pkg Qty 10

Item #: WBB921589

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 10

Price: $240.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
American Valve P820VS-8 Flange, Van Stone, Schedule 80, 8", PVC

Flanges

Features:
  • PVC
  • Schedule 80
  • 8"

Product Specifications

    • BRANDAmerican Valve
    • CONNECTION TYPEFlanged
    • SIZE INCHES8
    • DESCRIPTIONFlange
    • CONNECTIONFlanged
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBERP820VS 8"
    • PACKAGE QUANTITY10
    • SCHEDULE80
    • BASE MODEL NUMBERP820VS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed