Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe Fittings


(13,227 Items)
Sub Category
Aluminum (118)
Remove
Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male
Remove

      Items
Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male


Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male
Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB291929
Price: $3.36 ea.
(Sold in pkg of 10, $33.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $36.35

Product Information
Product Q&A
Write A Review

Merit Aluminum Schedule 40 Pipe Nipple 1-1/2 x 3-1/2 NPT Male

Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.

Product Specifications
LENGTH INCHES 3-1/2"
BRAND Merit Brass
CONNECTION TYPE MNPT
FITTING TYPE Nipple
CONNECTION NPT Male
CONSTRUCTION Aluminum - Sch 40
MANUFACTURERS PART NUMBER 8024-350
PACKAGE QUANTITY 10
SIZE 1-1/2"
TYPE Schedule 40
DIAMETER INCHES 1-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Pipe Joint Compound 1/2 Pint, Thread Sealant

Pipe Joint Compound 1/2 Pint, Thread Sealant

From $4.27
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)