Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 1-1/2 In. X 1-1/4 In. Black Malleable Iron 90 Elbow

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Anvil 1-1/2 In. X 1-1/4 In. Black Malleable Iron 90 Elbow

Item #: WBB452792

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($77.00)

Price: $19.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 1-1/2X1-1/4 Blk Ci 90 Ell
  • Standard Class 125 Specification:ASME B1.20.1 Threads
  • ASME B16.4 Dimensions
  • Pressure Rating
  • ASTM A-126 Material
  • ASTM A-153 Galvanizing
  • 175 psi @150 degrees WOG Made in USA

Product Specifications

    • ANGLE90
    • BRANDAnvil
    • CONNECTION TYPEFNPT
    • FITTING TYPE90 Degree Elbow
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBER0300013406
    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE1-1/2 X 1-1/4
    • TYPEStandard
    • STOCK TYPENon-Stock
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!