Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 2 In. X 1-1/2 In. Black Malleable 90 Street Elbow

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Anvil 2 In. X 1-1/2 In. Black Malleable 90 Street Elbow

Item #: WBB452911

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($58.50)

Price: $19.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 2X1-1/2 Blk Mi 90 Street Ell
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 300 PSI @ 150 Degrees
  • Made in USA

Product Specifications

    • ANGLE90
    • BRANDAnvil
    • CONNECTION TYPEMNPT X FNPT
    • FITTING TYPE90 Degree Street Elbow
    • CONSTRUCTIONBlack Malleable
    • MANUFACTURERS PART NUMBER0310020409
    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE2 X 1-1/2
    • TYPEStreet
    • STOCK TYPENon-Stock
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!