Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe Fittings


(13,227 Items)
Sub Category
Black Malleable (2,622)
Remove
Anvil 3/4 Blk Ci 90 Ell
Remove

      Items
Anvil 3/4 Blk Ci 90 Ell Anvil 3/4 Blk Ci 90 Ell


Anvil 3/4 Blk Ci 90 Ell
Anvil 3/4 Blk Ci 90 Ell
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB452410
Minimum Quantity: 15 ($49.27)
Price: $3.28

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Anvil 3/4 Blk Ci 90 Ell Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Anvil 3/4 Blk Ci 90 Ell

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $6.03

Product Information
Product Q&A
Write A Review

Anvil 3/4 Blk Ci 90 Ell
  • Standard Class 125 Specification:ASME B1.20.1 Threads
  • ASME B16.4 Dimensions
  • Pressure Rating
  • ASTM A-126 Material
  • ASTM A-153 Galvanizing
  • 175 psi @150 degrees WOG Made in USA
Product Specifications
ANGLE 90
BRAND Anvil
CONNECTION TYPE FNPT
FITTING TYPE 90 Degree Elbow
CONSTRUCTION Cast Iron
MANUFACTURERS PART NUMBER 0300000809
PACKAGE QUANTITY 1
SIZE 3/4"
TYPE Standard


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Pipe Joint Compound 1/2 Pint, Thread Sealant

Pipe Joint Compound 1/2 Pint, Thread Sealant

From $4.27
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)