Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil G1190 3/8 In. Black Di Floor Flange

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Anvil G1190 3/8 In. Black Di Floor Flange

Item #: WBB452901

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($45.98)

Price: $4.18

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil G1190 3/8 Blk Di Floor Flange
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 300 PSI @ 150 Degrees
  • Made in USA

Product Specifications

    • BRANDAnvil
    • CONNECTION TYPEFlange
    • FITTING TYPEFloor Flange
    • CONSTRUCTIONIron
    • MANUFACTURERS PART NUMBER0300194800
    • PACKAGE QUANTITY11
    • POINT OF ORIGINDomestic
    • PSI--
    • SIZE3/8
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26