Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BMI Canada MGL9001 Cap 150# Black Malleable - 2 In.

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

BMI Canada MGL9001 Cap 150# Black Malleable - 2 In.

Item #: WBB30652

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2.02

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Cap 150# Black Malleable - 2''

Standard Class 150 Specification: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure rating. A.T.M. A197, Material. A153, Galvanizing. Federal Spec. WWWP 521 Pressure Ratings: 150 p.s.i.- Saturated Steam 300 p.s.i- At 150 Degrees W.O.G

Product Specifications

    • BRANDPannext
    • CONNECTION TYPEFNPT
    • FITTING TYPECap
    • CLASS150
    • CONSTRUCTIONBlack Malleable
    • MANUFACTURERS PART NUMBERMGL9001
    • MATERIALBlack Malleable
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • PSI150
    • SIZE2
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed