Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Companion Flange 150# Black Cast Iron - 2 In. X 6 In.  - Pkg Qty 6
See all 9 items in product family

Companion Flange 150# Black Cast Iron - 2 In. X 6 In. - Pkg Qty 6

Item #: WBB30951

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 6

Price: $139.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Companion Flange 150# Black Cast Iron - 2''x6''

Standard Class 150 Specification: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure rating. A.T.M. A197, Material. A153, Galvanizing. Federal Spec. WWWP 521 Pressure Ratings: 150 p.s.i.- Saturated Steam 300 p.s.i- At 150 Degrees W.O.G

Product Specifications

    • BRANDWard
    • CONNECTION TYPEFlange
    • FITTING TYPECompanion Flange
    • CLASS150
    • CONSTRUCTIONBlack Cast Iron
    • MANUFACTURERS PART NUMBER2020900003
    • MATERIALBlack Cast Iron
    • PACKAGE QUANTITY6
    • POINT OF ORIGINDomestic
    • PSI150
    • SIZE2 X 6
    • TYPECompanion
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:62