Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe Fittings


(13,227 Items)
Sub Category
Brass (669)
Remove
ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling
Remove

      Items
ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling


ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling
ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB599286
Price: $3.69 ea.
(Sold in pkg of 12, $44.31)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

ProBite® 3/8" x 3/8" MNPT Lead Free Brass Straight Male Coupling

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $47.06

Product Information
Product Q&A
Write A Review

ProBite® 3/8" X 3/8" MNPT Lead Free Brass Straight Male Coupling

ProBite® 3/8" x 3/8" MNPT, Straight Male Coupling installs in seconds and requires no clamping, crimping, gluing or soldering! Quick work made of any plumbing, heating & irrigation project, ensuring a permanent leak-free connection every time.

Product Specifications
BRAND ProBite®
COLOR FINISH Brass
FITTING TYPE Male Adaptor
CONNECTION MNPT
MANUFACTURERS PART NUMBER LF802MR
OVERALL LENGTH INCHES 1-1/2
PACKAGE QUANTITY 12
PSI Certified to 200
SIZE 3/8"
TYPE Push Connect


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Putty 7 lb. Sta-Put™

Plumbers Putty 7 lb. Sta-Put™

From $12.50
select
Qty: Add to Cart
ProBite® 3/8" Disconnect Clip

ProBite® 3/8" Disconnect Clip

From $0.48
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)