Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/2" Beta Standard Series Pipe Rail-Mount
See all 264 items in product family

1-1/2" Beta Standard Series Pipe Rail-Mount

Item #: WBB365087

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.10 Save up to 24%
Price: $ 3.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/2" Beta Standard Series Pipe Rail-Mount

C-Rail aluminum beta clamp cushions are Polypropylene (Green Color) Recommended for systems with less than 1500 PSI without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions and are used in higher heat applications up to 500 Degrees.

Product Specifications

    • LENGTH INCHES3-7/16
    • WIDTH INCHES3-3/8"
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES2-13/16"
    • BRANDZSI INC
    • COLORGreen
    • CONNECTION TYPERail-Mount
    • FITTING TYPEBeta Standard Series Assembly
    • MANUFACTURERS PART NUMBERS-2009S-SS
    • PACKAGE QUANTITY1
    • SIZE1-7/8
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed