Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/2" x 1-1/2" Pipe Beta Twin Standard Cushion For Two
See all 264 items in product family

1-1/2" x 1-1/2" Pipe Beta Twin Standard Cushion For Two

Item #: WBB365198

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.75 Save up to 23%
Price: $ 2.11

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/2" x 1-1/2" Pipe Beta Twin Standard Cushion For Two

Twin Series Cushion for Group 5

Product Specifications

    • LENGTH INCHES4-5/16
    • DEPTH INCHES4-3/16
    • HEIGHT INCHES4-7/16
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPEBeta Twin Standard Cushion Clamp
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERH-3011B-AL
    • PACKAGE QUANTITY1
    • SIZE1-1/2
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed