Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4" Stainless Steel Tube Stacking Kit Heavy Series Clamp
See all 151 items in product family

1-1/4" Stainless Steel Tube Stacking Kit Heavy Series Clamp

Item #: WBB365603

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/4" Stainless Steel Tube Stacking Kit Heavy Series Clamp

Stacking SS clamp that is used with other heavy group 5 clamps

Product Specifications

    • LENGTH INCHES3-5/16
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES3"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPETube Stacking Kit Heavy Series Clamp
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERH-5020B-SS
    • PACKAGE QUANTITY1
    • SIZE1-1/4
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed