Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/8" x 3/4" Wide Cushioned Plated Loop Clamp 5pack - Pkg Qty 5
See all 61 items in product family

1-1/8" x 3/4" Wide Cushioned Plated Loop Clamp 5pack - Pkg Qty 5

Item #: WBB364707

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.50 Save up to 22%
$7.60 each

Sold in packages of 5

Price: $38.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/8" x 3/4" Wide Cushioned Plated Loop Clamp 5pack

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

Product Specifications

    • WIDTH INCHES3/4"
    • HEIGHT INCHES2-7/8
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPEWide Cushioned Plated Loop Clamp
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER027N032
    • PACKAGE QUANTITY5
    • SIZE1-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed