Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Od Cush-A-Click Alloy Quick Clip - Pkg Qty 5
See all 6 items in product family

1/2" Od Cush-A-Click Alloy Quick Clip - Pkg Qty 5

Item #: WBB365644

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.69 each

Sold in packages of 5

Price: $8.45

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" OD Cush-A-Click Alloy Quick Clip

Manufactured from polyamide alloy. U.L. Rated Sizes from 3/8" to 1-1/8" One piece design makes installation a snap. No nuts to tighten, no parts to lose. Temperatures from -40°F to 275°F Secure but non-tightening design allows for expansion, greatly reducing joint fractures

Product Specifications

    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPECush-A-Click Alloy Quick Clip
    • MANUFACTURERS PART NUMBERRPC-1/2
    • PACKAGE QUANTITY5
    • SIZE1/2
    • TYPETube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed